!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 7 FT L, 7 OUTLET

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 7 FT L, 7 OUTLET

TRIPP LITE

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 7 FT L, 7 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 7 FT L, 7 OUTLET

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 7 FT L, 7 OUTLET

TRIPP LITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.24 / EACH

EHC: EHC :
Min Qty 12 = $626.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JK49
  • Mfr. Model # SUPER-7
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This surge protector is made of plastic, and is grey, light grey. It includes light grey housing. In addition, it meets the standards for CAN/CSA-C22.2 No. 269.3, CAN/CSA-C22.2 No. 308, cUL listed, RoHS, UL 1449, UL 1363, UL listed. It has length of 10 19/64 inches, width of 2 46/64 inches, and a height of 1 35/64 inches, along with a cord that measures seven feet.

Technical Specs

  • Item Surge Protector
  • Colour Grey
  • Communication Port None
  • Application Home and Office
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 10 19/64 in
  • Mounting Style Keyhole
  • Width 2 46/64 in
  • Trade Designation SJT
  • Outlet Center Distance 29 mm Standard, 48 mm Standard to Transformer
  • Hz 60 Hz
  • Surge Protection Indicator Yes
  • Includes Light Grey Housing
  • Total Number of Outlets 7
  • Cord Length 7 ft
  • Rated Joules 2,160 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 3
  • Medical Facility Use Outside Patient Care Areas (UL 1449)
  • Voltage 120V AC
  • Max. Surge Current 144 kA
  • Noise Attenuation Up to 20 dB
  • Height 1 35/64 in
  • Circuit Breaker 1
  • For Use With Workstations, Desktop PCs, Telecom Systems and Other Sensitive Electronics
  • Standards CAN/CSA-C22.2 No. 269.3 (Canada), CAN/CSA-C22.2 No. 308 (Canada), cUL Listed, NOM (Mexico), RoHS, UL 1449, UL 1363, UL Listed
  • Plug Style Right Angle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list