!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE TEMP PROBE,-58 TO 302 DEG F

SURFACE TEMP PROBE,-58 TO 302 DEG F

LOVE

SURFACE TEMP PROBE,-58 TO 302 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE TEMP PROBE,-58 TO 302 DEG F

SURFACE TEMP PROBE,-58 TO 302 DEG F

LOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HMJ7
  • Mfr. Model # 2HMJ7
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Surface Temperature Probe
  • Thermistor Type 2-Wire
  • Process Mounting Surface Mount
  • Connector Type Bare Wire
  • Cable Material PVC
  • Probe Sheath Material Polyamide Resin Coated Brass
  • Probe Diameter 0.25 in
  • Temperature Range -58 Degrees to 221 Degrees F/-50 Degrees to 105 Degrees C
  • Maximum Temperature °C 105 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • For Air Yes
  • For Liquids and Gels Yes
  • For Surfaces No
  • Includes Signal Converter No
  • Response Time 15 sec
  • Sensor Type PTC Sensor
  • For Application Brewing Systems, Food Service Equipment, Medical Sterilizers or Equipment, Refrigerated Cabinets, Walk in Coolers, Wood or Pellet Boilers
  • Mounting Type Immersion
  • Cable Length 10 ft
  • Probe Size 1/4 in x 1 19/32 in
  • Probe Length 1 36/61 in
  • Probe Bend Straight
  • Maximum Temperature °F 221 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • Accuracy +/-2 Degrees @ 25 Degrees C
  • For Gases No
  • For Solids No
  • Head Material Polyamide Resin Coated Brass
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list