!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE PROTECTIVE COATING, PNEU-WEAR PC 7226, AMBIENT, 3 LB, CAN, METALS, GREY

SURFACE PROTECTIVE COATING, PNEU-WEAR PC 7226, AMBIENT, 3 LB, CAN, METALS, GREY

LOCTITE

SURFACE PROTECTIVE COATING, PNEU-WEAR PC 7226, AMBIENT, 3 LB, CAN, METALS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE PROTECTIVE COATING, PNEU-WEAR PC 7226, AMBIENT, 3 LB, CAN, METALS, GREY

SURFACE PROTECTIVE COATING, PNEU-WEAR PC 7226, AMBIENT, 3 LB, CAN, METALS, GREY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.60 / EACH

EHC: EHC :
Min Qty 4 = $1,466.40

Compliance and Restrictions

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT209824R
  • Mfr. Model # 209824
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This Pneu-Wear PC 7226 surface protective coating is grey and comes in a can. It meets the standards for ASTM D2240, ISO 11359-2, ISO 527-2, ISO 604. This surface protective coating features abrasion resistant, easy to mix and apply, prolongs equipment life, renews worn surfaces, small ceramic bead filled and includes resin and hardener. In addition, it has a working time of 30 minutes and has a tensile strength of 2,550 psi.

Technical Specs

  • ItemSurface Protective Coating
  • Coverage8.7 sq ft
  • Cured ColourGrey
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedMetal
  • VOC Content Weight Percentage0.01
  • Working Time30 min
  • Resin TypeEpoxy
  • Shear Strength800 psi
  • Total Volume3 lb
  • Primary ApplicationsMetals
  • Full Cure Time6 hr
  • Hardener ColourBeige
  • Container Type Can
  • Cure Method Ambient
  • Features Abrasion Resistant, Easy to Mix and Apply, Prolongs Equipment Life, Renews Worn Surfaces, Small Ceramic Bead Filled
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series Pneu-Wear PC 7226
  • Standards ASTM D2240, ISO 11359-2, ISO 527-2, ISO 604
  • Non-Sagging No
  • Application Method Trowel
  • Tensile Strength 2,550 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list