!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE PROBE,RTD, PT 100 OHM,6 IN L

SURFACE PROBE,RTD, PT 100 OHM,6 IN L

LOVE

SURFACE PROBE,RTD, PT 100 OHM,6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE PROBE,RTD, PT 100 OHM,6 IN L

SURFACE PROBE,RTD, PT 100 OHM,6 IN L

LOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $373.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HMT4
  • Mfr. Model # RTD-686
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Surface Temperature Probe
  • RTD Type 3-Wire 100 ohm
  • Number of Wires 3-Wire
  • Mounting Type Insertion
  • Cable Length 2 ft 10 in
  • Probe Sheath Material 304 Stainless Steel
  • Probe Diameter 0.125 in
  • Temperature Range -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C
  • Maximum Temperature °C 650 Degrees C
  • Minimum Temperature °C -200 Degrees C
  • For Gases Yes
  • For Solids No
  • Includes Thermowell No
  • Includes Signal Converter No
  • Probe Bend Straight
  • Sensor Type RTD
  • Resistance 100 ohm
  • For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment
  • Connector Type Bare Wire
  • Probe Size 1/8 in x 6 in
  • Opening/Diameter 0.125 in
  • Probe Length 6"
  • Maximum Temperature °F 1,202 Degrees F
  • Minimum Temperature °F -328 Degrees F
  • For Air Yes
  • For Liquids and Gels No
  • For Surfaces No
  • Accuracy +/-0.30 Degrees C/ +/-0.12 ohm at 0 Degrees C
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list