!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE DISINFECT. 70ALC 3,78L

SURFACE DISINFECT. 70ALC 3,78L

WALTER SURFACE TECHNOLOGIES

SURFACE DISINFECT. 70ALC 3,78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE DISINFECT. 70ALC 3,78L

SURFACE DISINFECT. 70ALC 3,78L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.01 / EACH

EHC: EHC :
Min Qty 4 = $192.04
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53K115
  • Mfr. Model # 53K115
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 775
  • Shipping Weight 7.48 lbs

Technical Specs

  • Item Cleaner Disinfectant
  • Container Size 3.78 L
  • Ready to Use/Concentrated Ready to Use
  • Standards Biodegradable
  • VOC Content yes
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
  • Fragrance Light Lemon
  • Cleaner Form Liquid
  • Colour Clear
  • Flash Point 23.5 Degrees C (74.3 Degrees F)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list