!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, UNDERCOUNTER, 22 GALLON, 35 X 22 X 35 IN, YELLOW

FLAMMABLES SAFETY CABINET, UNDERCOUNTER, 22 GALLON, 35 X 22 X 35 IN, YELLOW

JUSTRITE

FLAMMABLES SAFETY CABINET, UNDERCOUNTER, 22 GALLON, 35 X 22 X 35 IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, UNDERCOUNTER, 22 GALLON, 35 X 22 X 35 IN, YELLOW

FLAMMABLES SAFETY CABINET, UNDERCOUNTER, 22 GALLON, 35 X 22 X 35 IN, YELLOW

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,247.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT892300
  • Mfr. Model # 892300
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Product Details

This Sure-Grip EX Undercounter flammables safety cabinet has a capacity of 22 gallons. It also features one shelf, two manual-close doors, and comes in yellow. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Yellow
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Depth 22 in
  • Exterior Width 35 in
  • Features Adjustable Shelf to Fit Tall Items, Ideal Height for Undercounter or Workbench, Leakproof 2 in Bottom Sump, Manual Close Doors That Open to a Full 180 Degrees, Recessed Toe Kick Plate for Comfortable Walking Near Workstation, Sloping Shelves Direct Spills to Back and Bottom
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with Welded Steel 1 1/2 in Air Gap
  • Cabinet Format Undercounter
  • Door Closure Type Manual
  • Door Opening Width 32 1/2 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 35 in
  • FM Class 6049
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards NFPA, OSHA
  • Number of Shelves 1
  • Storage Capacity 22 gal
  • Storage Container Type Small Containers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list