!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $890.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WY65
  • Mfr. Model # 3WY65
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 59
  • Shipping Weight 3.29 lbs

Technical Specs

  • Item SDN Series Power Supply
  • Output Voltage 24V DC
  • Output Amps 10 A
  • Style Switching
  • Height 4.88 in
  • Depth 4.55 in
  • Hz 47 to 63 Hz
  • IP Rating 20
  • Hold Up Time Greater than 100 msec
  • NEMA Rating 1
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Input Voltage 85 to 132/176 to 264V AC/210 to 375V DC
  • Power Rating 240 W
  • Mounting DIN Rail/Chassis
  • Case Material Metal Case
  • Width 3.26 in
  • Series SDN
  • Phase - Electrical 1
  • Output Noise Less than 50 mV
  • Status Indicator Green LED
  • Features Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard on All Units, Industrial Grade Design, Narrow Width on Rail for Space Critical Applications, User-Friendly Front Panel
  • Standards cUL us E61379, cURus E137632 E234790, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list