!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY CABINET,72 1/2 IN H,POLYMER

SUPPLY CABINET,72 1/2 IN H,POLYMER

METRO

SUPPLY CABINET,72 1/2 IN H,POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY CABINET,72 1/2 IN H,POLYMER

SUPPLY CABINET,72 1/2 IN H,POLYMER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,398.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWSXRS72TU2
  • Mfr. Model # SXRS72TU2
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Item Supply Cabinet
  • Number of Shelves 2
  • Cabinet Colour Taupe
  • Cabinet Storage Components Drawers, Shelves
  • Drawer Width 16 1/4 in
  • Number of Doors 0
  • Overall Height 72 1/2 in
  • Shelf Width 18 in
  • Door Opening Open Face Cabinet
  • Lock Type Keyed
  • Overall Load Capacity Not Rated
  • Includes (1) 9 in (229mm) Polymer Drawer, (2) 3 in (76mm) Polymer Drawers, (2) Keys, (2) Polymer Shelves (No Upper Door), (3) 6 in (152mm) Polymer Drawers, Single-Wide Tall Stationary Shell with Slotted Polymer Inner Panels and Mid-Level Drawer Lock Module
  • Series STARSYS
  • Frame Assembled Assembled
  • Antimicrobial Yes
  • Cabinet Material Polymer
  • Drawer Height 3 in, 6 in, 9 in
  • Mobility Stationary
  • Overall Depth 23 3/8 in
  • Overall Width 21 1/2 in
  • Mounting Location Freestanding
  • Drawer Handle Type Pull
  • Number of Drawers 0
  • Shelf Type Wire
  • Latex Free Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list