!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALF-MASK RESPIRATOR, SILICONE RUBBER, UNIVERSAL, SAR SYSTEM, 12 PSI, OBAC, NIOSH

HALF-MASK RESPIRATOR, SILICONE RUBBER, UNIVERSAL, SAR SYSTEM, 12 PSI, OBAC, NIOSH

ALLEGRO

HALF-MASK RESPIRATOR, SILICONE RUBBER, UNIVERSAL, SAR SYSTEM, 12 PSI, OBAC, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-MASK RESPIRATOR, SILICONE RUBBER, UNIVERSAL, SAR SYSTEM, 12 PSI, OBAC, NIOSH

HALF-MASK RESPIRATOR, SILICONE RUBBER, UNIVERSAL, SAR SYSTEM, 12 PSI, OBAC, NIOSH

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3WXG9
  • Mfr. Model # 9920
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

This 9920 series half-mask respirator for supplied air respirator system comes in universal and meets the NIOSH standard. It has a durable silicone rubber seal, an ambient air pump and a unique exhalation valve. The general purpose respirator has an operating pressure of 12 pound per square inch and OBAC fittings. It includes a facepiece, low-pressure flow adaptor, support belt, and breathing tube.

Technical Specs

  • Item Constant Flow Airline Respirator
  • Includes Escape Bottle No
  • Headgear Type Half Mask
  • Headgear Material Rubber (Suspension), Silicone Rubber (Seal)
  • Series 9904
  • Standards NIOSH Approved
  • Fittings OBAC
  • Suspension Adjustment Type Headband
  • Includes Headgear Yes
  • Includes Breathing Tube, Facepiece, Low Pressure Flow Adaptor, Support Belt
  • Headgear Size Universal
  • For IDLH No
  • System Type SAR System
  • Air Source Ambient Air Pump
  • Operating Pressure 12 psi
  • Application General Purpose

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list