!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPERWAND

SUPERWAND

SUPERWAND

SUPERWAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERWAND

SUPERWAND

SUPERWAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GMT1165800
  • Mfr. Model # 1165800
  • UNSPSC # 32101519
  • CATALOGUE PAGE # 1072
  • Shipping Weight 2.0 lbs

Product Details

Large, 9-1/2" scan area with exclusive 360 degree detection field with tip pin pointing for extremely accurate all-dimensional scanning: from head to foot. Use silent (vibrating) or audio alarm operation. Low battery indicator.

Technical Specs

  • Item Handheld Metal Detector
  • Material ABS Plastic
  • Exterior Length (In.) 19
  • Exterior Height (In.) 3.25
  • Thickness (In.) 1-1/4
  • Signal Output (dB) 80
  • Operating Frequency (Hz) 95 kHz
  • Scans 360 Degree Detection Range: All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
  • Battery 9 V
  • Standards Meets Electrical Safety Requirements for CE, FCC, and ICNIRP
  • Includes 9 V Battery
  • Type Hand-Held
  • Inside Width (In.) 3.5
  • Exterior Width (In.) 3-1/4
  • Exterior Depth (In.) 1-1/4
  • Weight (Lbs.) 18.6 oz.
  • Audio Alarm Selectable
  • Max. Operating Temp. -35 Degrees F (-37 Degrees C) - 158 Degrees F (70 Degrees C)
  • Indicator Silent / Vibrate, Audible Speaker, LED Alert Lights, Green: Power ON, Amber: Battery LOW, Red: ALARM condition
  • Battery Life 80 hr.
  • For Use With PD 6500i, MT 5500, CS 5000, MS 3500
  • Package Quantity 1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list