!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPER SCANNER

SUPER SCANNER

SUPERSCAN

SUPER SCANNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER SCANNER

SUPER SCANNER

SUPERSCAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GMT1165190
  • Mfr. Model # 1165190
  • UNSPSC # 32101519
  • CATALOGUE PAGE # 1072
  • Shipping Weight 2.0 lbs

Product Details

Super Scanner(r) V metal detector. One switch operation - turn it on and begin use. Audible or vibrating alarm. Sharp audible alarm and bright red LED indicates the detection of metal. Ultimate sensitivity detector. Detects ferrous, non-ferrous, and stainless steel weapons, contraband, and other metallic objects. Rugged, high-impact ABS case with reinforced coil compartment. Large 10 inch scan surface for quick, thorough scanning.

Technical Specs

  • Item Handheld Metal Detector
  • Material ABS With Rubber Grip
  • Exterior Width (In.) 3-1/4
  • Exterior Depth (In.) 1-5/8
  • Weight (Lbs.) 1-1/8
  • Operating Frequency (Hz) 93 kHz
  • Scan Depth (In.) 10
  • Indicator LED/Audio/Silent Vibrate
  • Battery Life 100 hr.
  • For Use With PD 6500i, MT 5500, CS 5000, MS 3500
  • Package Quantity 1
  • Type Hand-Held
  • Exterior Length (In.) 16-1/2
  • Exterior Height (In.) 16-1/2
  • Thickness (In.) 1-2/3
  • Audio Alarm Selectable
  • Max. Operating Temp. -35 Degrees to +158 Degrees F
  • Scans All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
  • Battery 9 V
  • Standards National Institute of Justice Standard 0602.02
  • Includes Battery

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list