!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPER GLUE GEL,CLEAR,0.53 OZ

SUPER GLUE GEL,CLEAR,0.53 OZ

GORILLA TAPE

SUPER GLUE GEL,CLEAR,0.53 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER GLUE GEL,CLEAR,0.53 OZ

SUPER GLUE GEL,CLEAR,0.53 OZ

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.82 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL112441
  • Mfr. Model # 112441
  • UNSPSC # 350610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.083 lbs

Product Details

Instant adhesives, also known as superglues, bond and cure the fastest among all adhesives. They are one-part adhesives that need minimal clamping time. Some adhesives require primers to prepare materials before bonding.

Technical Specs

  • ItemSuper Glue Gel
  • Container Size0.53 oz
  • FeaturesAnti-Clog Cap, Thicker Controlled Formula
  • Primary ApplicationsPlastic, Wood, Metal, Ceramin, Rubber, Leather, Paper
  • Interior/ExteriorInterior and Exterior
  • Water ResistanceWater-Resistant
  • Adhesive Colour Clear
  • Container Type Bottle
  • Materials Bonded Paper, Plastic, Wood
  • Impact Resistant Yes
  • Low Odor Yes
  • Working Time 10 to 45 sec
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list