!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT ADHESIVE, GENERAL PURPOSE, 30 S FULL CURE, CLEAR, 5G, CYANOACRYLATE

INSTANT ADHESIVE, GENERAL PURPOSE, 30 S FULL CURE, CLEAR, 5G, CYANOACRYLATE

GORILLA TAPE

INSTANT ADHESIVE, GENERAL PURPOSE, 30 S FULL CURE, CLEAR, 5G, CYANOACRYLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT ADHESIVE, GENERAL PURPOSE, 30 S FULL CURE, CLEAR, 5G, CYANOACRYLATE

INSTANT ADHESIVE, GENERAL PURPOSE, 30 S FULL CURE, CLEAR, 5G, CYANOACRYLATE

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL6621502
  • Mfr. Model # 6621502
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Product Details

Drying clear with a 30-second cure time, this adhesive features an effective temperature range of -65 Degrees to 180 Degrees F. This adhesive comes in a five-gram bottle and is made with cyanoacrylate.

Technical Specs

  • ItemSuper Glue
  • Container Size5 g
  • Cure MethodClamp
  • Minimum Viscosity1,000 cP
  • Materials BondedCeramic, Fabric, Metal, Plastic, Rubber
  • Gap FillNot Specified
  • Low OdorNo
  • Maximum Performance Temperature220 Degrees F
  • Working Time10 sec
  • Full Cure Time30 sec
  • Adhesive Colour Clear
  • Container Type Bottle
  • Maximum Viscosity 1,500 cP
  • Features Anti-Clog Cap Keeps Super Glue from Drying Out, Precise Dispensing Tool Designed to Fit Comfortably in Hand
  • Primary Applications Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood
  • Interior/Exterior Interior
  • Maximum Application Temperature Room Temperature
  • Water Resistance Not Water-Resistant
  • Chemical Type Cyanoacrylate
  • Specific Gravity 1.10
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list