!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUITEPRO UNIVERSAL DIGITAL FAN COIL STAT

SUITEPRO UNIVERSAL DIGITAL FAN COIL STAT

HONEYWELL

SUITEPRO UNIVERSAL DIGITAL FAN COIL STAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUITEPRO UNIVERSAL DIGITAL FAN COIL STAT

SUITEPRO UNIVERSAL DIGITAL FAN COIL STAT

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3RCK7
  • Mfr. Model # TB6575A1000/U
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1913
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Fan Coil Thermostat
  • Backlit Screen Yes
  • Changeover Type Automatic and Manual
  • Control Type Push Button
  • Differential Type Fixed
  • Display Type Digital
  • Fan Settings Hi-Med-Low-Auto-Off
  • Housing Material Plastic
  • Includes Mounting Hardware
  • Key Pad Lockout Yes
  • Maximum Control Temperature 90 Degrees F
  • Number of Pipes 2 or 4
  • Overall Depth 1 1/8 in
  • Overall Width 5 13/16 in
  • Screen Height 1 9/16 in
  • Shape Rectangle
  • System Settings Auto-Cool-Heat-Off
  • Temperature Readout Yes
  • Temperature settings per day Manual Adjust
  • Thermostat Type Line Voltage
  • Contact Rating 120/240V AC
  • Mounting Location Junction Box (Vertical), Single Gang Electrical Box (Horizontal)
  • Occupancy Sensor Compatible with Occupancy Sensor
  • Temperature Limiting Yes
  • Application Heat and Cool
  • Backlit Screen Colour Green
  • Compatible System Type Fan Coil Unit
  • Dehumidification Control No
  • Digit Size Standard
  • Dual Transformer Compatible No
  • Housing Colour White
  • Humidification Control No
  • Includes Positive Off No
  • Minimum Control Temperature 50 Degrees F
  • Mounting Direction Horizontal
  • Number of Zones 1
  • Overall Height 3 13/16 in
  • Programming Capability Not Programmable
  • Screen Width 2 1/2 in
  • Switch Type (5) SPST
  • Temperature Differential 2 Degrees F
  • Temperature Scale Celsius/Fahrenheit
  • Terminal Designations GH, GL, GM, L, N, PS, RS, SB, SC, W/Y, Y/A
  • Voltage 120/240V AC
  • Frequency 50 Hz, 60 Hz
  • Number of Relay Inputs 5
  • Standards UL-873
  • Temporary Program Override Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list