!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTEGRITY HX FLOTATION SUIT, 3-POCKET/REFLECTIVE TAPE, SIZE XL, RED/BLACK

INTEGRITY HX FLOTATION SUIT, 3-POCKET/REFLECTIVE TAPE, SIZE XL, RED/BLACK

MUSTANG SURVIVAL

INTEGRITY HX FLOTATION SUIT, 3-POCKET/REFLECTIVE TAPE, SIZE XL, RED/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTEGRITY HX FLOTATION SUIT, 3-POCKET/REFLECTIVE TAPE, SIZE XL, RED/BLACK

INTEGRITY HX FLOTATION SUIT, 3-POCKET/REFLECTIVE TAPE, SIZE XL, RED/BLACK

MUSTANG SURVIVAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $928.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MUSMS195HX185XL
  • Mfr. Model # MS195HX185XL
  • UNSPSC # 53102700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

This red and black Integrity HX Flotation suit fits a size X-large and is designed with closed-cell foam for flotation and hypothermia protection. It features two chest pockets, a large front cargo pocket, and an inflatable head pillow for additional in-water support. Its Tug-Tite technology at the thighs and Velcro closures at the wrists and ankles provide an improved fit and it has SOLAS reflective tape for enhanced visibility.

Technical Specs

  • Size X-Large
  • Colour Red, Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list