!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUCTION LINE ACCUMULATOR, 15 IN H, 3 IN OD, ¾ IN ODF, STEEL, VERTICAL, COPPER, 3.4LBS

SUCTION LINE ACCUMULATOR, 15 IN H, 3 IN OD, ¾ IN ODF, STEEL, VERTICAL, COPPER, 3.4LBS

PARKER

SUCTION LINE ACCUMULATOR, 15 IN H, 3 IN OD, ¾ IN ODF, STEEL, VERTICAL, COPPER, 3.4LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUCTION LINE ACCUMULATOR, 15 IN H, 3 IN OD, ¾ IN ODF, STEEL, VERTICAL, COPPER, 3.4LBS

SUCTION LINE ACCUMULATOR, 15 IN H, 3 IN OD, ¾ IN ODF, STEEL, VERTICAL, COPPER, 3.4LBS

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ZRL3
  • Mfr. Model # VA356S
  • UNSPSC # 27126102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.54 lbs

Product Details

The suction line accumulator with a metering orifice is made of steel and measures 15 height x 3 inches outside shell diameter. It has a 3/4-inch ODF solid copper connection and a capacity of 3.4 pounds. The vertical-mounting accumulator is suitable for use with all refrigerants.

Technical Specs

  • Item Suction Line Accumulator
  • Height (In.) 15 in
  • Connection Type/Size (In.) ODF 3/4
  • Connection Solid Copper
  • For Use With All Refrigerants
  • Outside Dia. (In.) 3 in
  • Type With Metering Orifice
  • Shell Dia. (In.) 3
  • Mounting Orientation Vertical
  • Shell Material Steel
  • OEM Part Number 089117-01
  • Capacity (Lb.) 3.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list