!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

LIBERTY PUMPS

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $822.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56KD39
  • Mfr. Model # 2312
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • ItemSump Pump
  • Rated Voltage115V AC
  • Amps5.2 A
  • Switch Electrical ConnectionIntegral
  • Body MaterialAluminum
  • Flow Rate @ 5 Ft. of Head37 gpm
  • Flow Rate @ 15 Ft. of Head18 gpm
  • Max. Head21 ft
  • Overall Height10 1/2 in
  • Max. Diameter Solids3/8 in
  • Thermal ProtectionYes
  • RPM3,450 RPM
  • Agency ComplianceCSA, SSPMA
  • Base MaterialPolypropylene
  • HP 1/3
  • Hz 60 Hz
  • Switch Actuation Tether Float
  • Off Point 4 1/2 in
  • Impeller Material Thermoplastic
  • Flow Rate @ 10 Ft. of Head 30 gpm
  • Flow Rate @ 20 Ft. of Head 4 gpm
  • Min. Sump Pit Dia. 14 in
  • Discharge 1 1/2 in NPT
  • Max. Liquid Temp. 140 Degrees F
  • Width at Widest Point 9 5/8 in
  • Cord Length 25 ft
  • Manufacturers Warranty Length 3 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list