!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUBMERSIBLE SUMP PUMP,HP 1/2,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/2,115V,60 HZ

LIBERTY PUMPS

SUBMERSIBLE SUMP PUMP,HP 1/2,115V,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SUBMERSIBLE SUMP PUMP,HP 1/2,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/2,115V,60 HZ

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $920.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56KD46
  • Mfr. Model # 287
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.15 lbs

Technical Specs

  • ItemSump/Effluent Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Switch Electrical ConnectionIntegral
  • On Point9 1/2 in
  • Flow Rate @ 15 Ft. of Head49 gpm
  • Flow Rate @ 40 Ft. of Head0 gpm
  • Flow Rate @ 80 Ft. of Head0 gpm
  • Flow Rate @ 150 Ft. of Head0 gpm
  • Min. Sump Pit Dia.10 in
  • Body Dia.6 3/8 in
  • Overall Height13 in
  • Discharge1 1/2 in NPT
  • Max. Liquid Temp.140 Degrees F
  • RPM3,450 RPM
  • Agency ComplianceCSA, SSPMA
  • Nominal Voltage120V AC
  • HP 1/2
  • Hz 60 Hz
  • Amps 8 A
  • Impeller Material Engineered Polymer
  • Switch Actuation Vertical Float
  • Off Point 4 in
  • Flow Rate @ 10 Ft. of Head 56 gpm
  • Flow Rate @ 20 Ft. of Head 42 gpm
  • Flow Rate @ 60 Ft. of Head 0 gpm
  • Flow Rate @ 100 Ft. of Head 0 gpm
  • Max. Head 37 ft
  • Minimum Water Depth 4 in
  • Width at Widest Point 10 in
  • Cord Length 10 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Continuous, Intermittent
  • Thermal Protection Yes
  • Manufacturers Warranty Length 3 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list