!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUBMERSIBLE LEVEL TRANSMITTER,0 TO

SUBMERSIBLE LEVEL TRANSMITTER,0 TO

MERCOID

SUBMERSIBLE LEVEL TRANSMITTER,0 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE LEVEL TRANSMITTER,0 TO

SUBMERSIBLE LEVEL TRANSMITTER,0 TO

MERCOID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,135.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HMC2
  • Mfr. Model # 2HMC2
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Submersible Level Transmitter
  • Tip Design Bullet Nose
  • Maximum Pressure 5 psi
  • Cable Length 40 ft
  • Process Connection Size 1/2 in
  • Sensor Length 6.7 in
  • Power Required 10 to 30V DC
  • Cable Material ETFE
  • Housing Material 316 Stainless Steel
  • Manufacturers Warranty Length 1 yr
  • Maximum Operating Temperature 200 Degrees F
  • Minimum Operating Temperature 0 Degrees F
  • Overall Height 7.187 in
  • Response Time 50 msec
  • Standards CE
  • Weight 2.2 lb
  • Output 4 to 20 mA DC
  • Minimum Pressure 0 psi
  • Accuracy +/-0.25% of Full Scale
  • Cable Coating ETFE
  • Process Connection Type NPT
  • Electrical Protection Yes
  • Series SBLT2
  • Electrical Connections Cable & Wire Leads
  • Includes Instructions
  • Maximum Loop Resistance 900 Ohm
  • Measuring Depth 0 to 11.5 ft
  • Overall Diameter 1 in
  • Pressure Range 0 to 5.0 psi
  • Seal Material Fluoroelastomer
  • Thermal Error +/-0.02%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list