!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STUD SENSOR, ELECTRONIC, 3 IN SCAN DEPTH, 9 VOLT, 6 X 3.23 X 1.26 IN

STUD SENSOR, ELECTRONIC, 3 IN SCAN DEPTH, 9 VOLT, 6 X 3.23 X 1.26 IN

REED

STUD SENSOR, ELECTRONIC, 3 IN SCAN DEPTH, 9 VOLT, 6 X 3.23 X 1.26 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUD SENSOR, ELECTRONIC, 3 IN SCAN DEPTH, 9 VOLT, 6 X 3.23 X 1.26 IN

STUD SENSOR, ELECTRONIC, 3 IN SCAN DEPTH, 9 VOLT, 6 X 3.23 X 1.26 IN

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER9090
  • Mfr. Model # R9090
  • UNSPSC # 27111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This electronic stud sensor is 6 length x 3.23 width x 1.26 inches in height and has a scanning depth of up to 2-1/2 inches depending on the material. It is perfect for locating wood and metal studs, metal pipes and conduits, and objects such as wires that are carrying voltage. This ergonomically designed stud sensor features a bar graph and automatic power off. It comes with a nine-volt alkaline battery.

Technical Specs

  • Item Stud Sensor
  • Scan Depth 3 in
  • Battery Type 9V Alkaline
  • Moisture Content No
  • Function Locating Wood and Metal Studs, Objects/Wires Carrying Voltage and Hidden Metal (Pipes and Conduits)
  • Size 6"L x 3.23"W X 1.26"H
  • Type Electronic
  • Scans Drywall, Wood, Paneling, and Other Wall Materials
  • Features Bargraph, Ergonomic Design, Auto Power Off
  • Temp. Range -7 - 40 Degrees C
  • Includes Battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list