FULLY THREADED ROD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 14 IN OVERALL L, 10 PK
FULLY THREADED ROD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 14 IN OVERALL L, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fully threaded rod is made of Grade B7 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for ASTM A193 material quality.
Technical Specs
Item Fully Threaded Rod
Material Steel
Thread Size 1"-8
Tensile Strength 125,000 psi
Thread Direction Right Hand
Maximum Temperature 752 Degrees F
Minimum Yield Strength 105,000 psi
Thread Fit 2A
Material Grade/Class Grade B7
Finish Black Oxide
Overall Length 14 in
System of Measurement Inch
Material Quality Standards ASTM A193
Minimum Temperature -58 Degrees F
Rockwell Hardness C35 max
Thread Type Fine
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.56
/ PACKAGE