!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULLY THREADED STUD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 15 PK

FULLY THREADED STUD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 15 PK

APPROVED VENDOR

FULLY THREADED STUD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 15 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY THREADED STUD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 15 PK

FULLY THREADED STUD, 1"-8 THREAD SIZE, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 15 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $686.74 / PACKAGE of 15

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP26LK68
  • Mfr. Model # U22080.100.1000
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.25 lbs

Product Details

This fully threaded stud is made of Grade B7 steel and has a black oxide finish. It meets the standards for ASTM A193 material quality.

Technical Specs

  • ItemFully Threaded Stud
  • MaterialSteel
  • Thread Size1"-8
  • Tensile Strength125,000 psi
  • Thread DirectionRight Hand
  • Maximum Temperature752 Degrees F
  • Minimum Yield Strength105,000 psi
  • Thread Fit2A
  • Material Grade/Class Grade B7
  • Finish Black Oxide
  • Overall Length 10 in
  • System of Measurement Inch
  • Material Quality Standards ASTM A193
  • Minimum Temperature -58 Degrees F
  • Rockwell Hardness C35 max
  • Thread Type Fine
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list