!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
STRUCTURAL FITTING,CROSS-E,1 IN PIP

STRUCTURAL FITTING,CROSS-E,1 IN PIP

APPROVED VENDOR

STRUCTURAL FITTING,CROSS-E,1 IN PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL FITTING,CROSS-E,1 IN PIP

STRUCTURAL FITTING,CROSS-E,1 IN PIP

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UJ29
  • Mfr. Model # 4UJ29
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 683
  • Shipping Weight 0.295 lbs
Suggested Replacement Product
SLIP-ON CROSS NOMINAL PIPE SZ 1IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.06 / EACH

EHC: EHC :

Technical Specs

  • Product Type Cross-E
  • For Pipe Size 1 in
  • Material Aluminum
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Fitting Shape Cross-E
  • Corrosion Resistant No
  • Component Type Pipe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list