!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ADHESIVE, ACRYLIC, 9.5 FL OZ CONTAINER SIZE, 2⅜ IN MIN HOLE DP, CONCRETE/MASONRY

ACRYLIC ADHESIVE, ACRYLIC, 9.5 FL OZ CONTAINER SIZE, 2⅜ IN MIN HOLE DP, CONCRETE/MASONRY

DEWALT

ACRYLIC ADHESIVE, ACRYLIC, 9.5 FL OZ CONTAINER SIZE, 2⅜ IN MIN HOLE DP, CONCRETE/MASONRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ADHESIVE, ACRYLIC, 9.5 FL OZ CONTAINER SIZE, 2⅜ IN MIN HOLE DP, CONCRETE/MASONRY

ACRYLIC ADHESIVE, ACRYLIC, 9.5 FL OZ CONTAINER SIZE, 2⅜ IN MIN HOLE DP, CONCRETE/MASONRY

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDPFC1271050
  • Mfr. Model # PFC1271050
  • UNSPSC # 31162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This acrylic adhesive includes a mixing nozzle and is grey and meets the standards for ICC-ES ESR-4027, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, AASHTO M235, ACI 355.4, AQMD for VOC Content, ASTM C881/C882, ASTM E488, ICC-ES AC308, NSF/ANSI 61 industry standards. This acrylic adhesive is designed for use with concrete and masonry.

Technical Specs

  • Item Acrylic Adhesive
  • Compatible Material Concrete, Masonry
  • Container Type Cartridge
  • Mixing Ratio 1:1
  • Minimum Performance Temperature 23 Degrees F
  • Compatible Anchor Size 3/8 in
  • Resin Type Acrylic
  • ICC Approved for Un-Cracked Concrete Yes
  • Industry Standards ICC-ES ESR-4027, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, AASHTO M235, ACI 355.4, AQMD for VOC Content, ASTM C881/C882, ASTM E488, ICC-ES AC308, NSF/ANSI 61
  • Series AC-200+
  • Compatible Anchor Type Adhesive Anchors
  • Container Size 9.5 fl oz
  • Includes Mixing Nozzle
  • Full Cure Time 30 min
  • Maximum Performance Temperature 320 Degrees F
  • Minimum Installation Depth 2 3/8 in
  • ICC Approved for Cracked Concrete Yes
  • Colour Grey
  • Minimum Hole Depth 2 3/8 in
  • Working Time 3 min

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list