PLASTIC ADHESIVE, WATER RESIST/SOLVENT FREE, 5 MINUTES, BLUE, 490 ML, ACRYLIC
PLASTIC ADHESIVE, WATER RESIST/SOLVENT FREE, 5 MINUTES, BLUE, 490 ML, ACRYLIC
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This water- and humidity-resistant adhesive requires no pre-treatment and begins to harden in five to 10 minutes. It is fully cured in 24 hours with a functional cure in one hour. This adhesive offers a strong bond and is solvent-free.
Technical Specs
Item Structural Adhesive
Chemical Base Acrylic
Container Type Cartridge
Interior/Exterior Interior and Exterior
VOC Content Weight Percentage 0.6%
Low Odor Yes
Shear Strength 2,700 psi
Series DP8010
Minimum Viscosity 17,000 cP
Full Cure Time 1 day
Tensile Strength 1,300 psi
Adhesive Colour Blue
Container Size 17.24 oz
Features Medium Viscosity Allows Controlled Dispensing, Rivets, Strong Adhesive can Replace Screws, Welding
Working Time 8 min
Water Resistance Water-Resistant
Materials Bonded Composite, LSE Plastic, Metal, Thermoplastic
Solvent-Free No
Maximum Viscosity 40,000 cP
Primary Applications Low Surface Energy Plastics
Specific Gravity 1.01
Country of Origin United States
(subject to change)