!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRIPPER FLOOR DYNAMITE 4L

STRIPPER FLOOR DYNAMITE 4L

DUSTBANE PRODUCTS LTD.

STRIPPER FLOOR DYNAMITE 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIPPER FLOOR DYNAMITE 4L

STRIPPER FLOOR DYNAMITE 4L

DUSTBANE PRODUCTS LTD.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB52007
  • Mfr. Model # 52007
  • UNSPSC # 31211802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Floor Stripper
  • Container Type Jug
  • Ready to Use/Concentrated Concentrated
  • Net Weight 4 L
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Standards Kosher
  • Recommended Dilution 1:4

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list