!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 20 A MAX, GREY, NEMA 5-20P

OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 20 A MAX, GREY, NEMA 5-20P

POWER FIRST

OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 20 A MAX, GREY, NEMA 5-20P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 20 A MAX, GREY, NEMA 5-20P

OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 20 A MAX, GREY, NEMA 5-20P

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2MV41
  • Mfr. Model # 2MV41
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 106
  • Shipping Weight 3.6 lbs

Product Details

Outlet strip, no. of outlets 10, receptacle type 5-20R, 120 V, amp rating 20, outlet center distance 4 in, housing type aluminum, housing colour gray, resettable overload circuit breaker, prewired with 5-20P molded plug, cord 6 ft, 12/3 SJT cord type, inc

Technical Specs

  • ItemOutlet Strip
  • Housing MaterialAluminum
  • Max. Amps20 A
  • Number of Power Switches0
  • Number of Outlet Rows1
  • Plug ConfigurationNEMA 5-20P
  • Mounting StyleVertical
  • Medical Facility UseNot Allowed
  • Number of Conductors3
  • Outlet Center Distance4 3/8 in
  • Length48 in
  • Height1 1/4 in
  • IncludesMounting Hardware
  • Application Workbench and Cabinet
  • Total Number of Outlets 10
  • Cord Length 6 ft
  • Power Indicator No
  • Receptacle Configuration NEMA 5-20R
  • Wire Size 14 AWG
  • Colour Grey
  • Number of Transformer Outlets 0
  • Voltage 125V AC
  • Trade Designation SJT
  • Width 1 5/8 in
  • Circuit Breaker 1
  • Standards cULus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list