!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM TAPE, CONTINUOUS ROLL, ORANGE, ½ IN X 10 YARD, 1/16 IN THICK, POLYESTER FOAM

FOAM TAPE, CONTINUOUS ROLL, ORANGE, ½ IN X 10 YARD, 1/16 IN THICK, POLYESTER FOAM

TAPECASE

FOAM TAPE, CONTINUOUS ROLL, ORANGE, ½ IN X 10 YARD, 1/16 IN THICK, POLYESTER FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM TAPE, CONTINUOUS ROLL, ORANGE, ½ IN X 10 YARD, 1/16 IN THICK, POLYESTER FOAM

FOAM TAPE, CONTINUOUS ROLL, ORANGE, ½ IN X 10 YARD, 1/16 IN THICK, POLYESTER FOAM

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D306
  • Mfr. Model # 200A-0625-0.5X10
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This one-pack of 200A foam tape is orange. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This sealing foam tape shape is for use both indoors and outdoors, has a tensile strength of 65 lb/in with a temperature range of 20 Degrees to 350 Degrees F, and a thickness of 1/16 inches.

Technical Specs

  • Item Foam Tape
  • Imperial Tape Length 10 yd
  • Metric Tape Length 9.1 m
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking
  • Product Form Continuous Roll
  • Series 200A
  • Tape Backing Material Polyester Foam
  • Tape Sub-Type Sealing Foam Tape
  • Standards Not Rated
  • Tape Colour Orange
  • Adhesion to Steel 30 oz/in
  • Tape Thickness 1/16 in
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Environment Indoor, Outdoor
  • Minimum Tape Performance Temperature 20 Degrees F
  • Tape Adhesive Material Acrylic
  • Tape Type Sealing Foam Tape & Tape Shapes
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Foam
  • Tape Tensile Strength 65 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list