OUTLET STRIP, 8 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR
OUTLET STRIP, 8 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.
Technical Specs
Item Outlet Strip
Housing Material Aluminum
Max. Amps 15 A
Number of Power Switches 1
Number of Outlet Rows 1
Plug Configuration NEMA 5-15P
Mounting Style Vertical
Medical Facility Use Not Allowed
Number of Conductors 3
Outlet Center Distance 5 5/8 in
Length 48 in
Height 2 in
Includes Mounting Clips
Application Workbench and Cabinet
Total Number of Outlets 8
Cord Length 6 ft
Power Indicator Yes
Receptacle Configuration NEMA 5-15R
Wire Size 14 AWG
Colour Grey
Number of Transformer Outlets 0
Voltage 125V AC
Trade Designation SJT
Width 2 1/8 in
Circuit Breaker 1
Standards cETLus
Country of Origin China
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.99
/ EACH