!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRING TRIMMER ATTACHMENT, FOR M18 FUEL POWER HEAD, 14 TO 16 IN CUTTING SWATH, 36 1/4 IN L

STRING TRIMMER ATTACHMENT, FOR M18 FUEL POWER HEAD, 14 TO 16 IN CUTTING SWATH, 36 1/4 IN L

MILWAUKEE

STRING TRIMMER ATTACHMENT, FOR M18 FUEL POWER HEAD, 14 TO 16 IN CUTTING SWATH, 36 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING TRIMMER ATTACHMENT, FOR M18 FUEL POWER HEAD, 14 TO 16 IN CUTTING SWATH, 36 1/4 IN L

STRING TRIMMER ATTACHMENT, FOR M18 FUEL POWER HEAD, 14 TO 16 IN CUTTING SWATH, 36 1/4 IN L

MILWAUKEE

Sale Price : $188.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$229.72 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49162717
  • Mfr. Model # 49-16-2717
  • UNSPSC # 27112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.52 lbs

Product Details

This string trimmer attachment is compatible with the M18 FUEL Power Head and the QUIK-LOK Attachment System. It features an adjustable cutting swath of 14 to 16 inches. It has a bump feed system and a protected drive shaft to prevent damage from drops and storage elements. The attachment operates at up to 6,200 RPM and has a length of 36 1/4 inches. Up to 25 feet of trimmer line with a diameter of 0.080 or 0.095 inches can be loaded in under 30 seconds. This product weighs 3.75 pounds.

Technical Specs

  • ItemString Trimmer Head
  • Overall Width13 in
  • Diameter1/8 in
  • MaterialAluminum
  • Product Type String Trimmer Attachment
  • Overall Length 40 in
  • Compatible Product Type String Trimmer Attachment
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list