!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY-POWERED STRING TRIMMER KIT, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L, 5.0 AH

BATTERY-POWERED STRING TRIMMER KIT, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L, 5.0 AH

DEWALT

BATTERY-POWERED STRING TRIMMER KIT, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L, 5.0 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY-POWERED STRING TRIMMER KIT, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L, 5.0 AH

BATTERY-POWERED STRING TRIMMER KIT, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L, 5.0 AH

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCST922P1
  • Mfr. Model # DCST922P1
  • UNSPSC # 27112037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • ItemBattery-Powered String Trimmer Kit
  • Cutting Width14 in
  • Line AdvanceBump
  • Shaft Length38 in
  • Battery Platform20V MAX
  • Number of Batteries Included1
  • Bare Tool/Battery IncludedBattery Included
  • Motor TypeBrushed
  • Tool Series20V MAX
  • Product TypeCordless String Trimmer
  • Tool Length10 1/8 in
  • Run Time60 min
  • IncludesDCB115 Battery Charger, DCB205 Battery, Guard, Handle
  • Power Source Cordless
  • Line Diameter 0.08 in
  • Shaft Type Straight
  • Attachment System Compatible Not Capable
  • Number of Batteries to Operate 1
  • Number of Chargers Included 0
  • Battery Capacity 5.0 Ah
  • Tool Weight 11.95 lb
  • Voltage 20V
  • Anti-Vibration Handle Anti-Vibration Handle
  • Speed Settings Variable
  • Charge Time 60 min
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list