STRING TRIMMER, 2 STROKE, GAS, 30.5 CC, 24 OZ, ANTI-VIBRATION, 59 IN SHAFT
STRING TRIMMER, 2 STROKE, GAS, 30.5 CC, 24 OZ, ANTI-VIBRATION, 59 IN SHAFT
ECHO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This gas-powered string trimmer has a fuel tank capacity of 24 ounces, an anti-vibration handle, and a 2-stroke, 30.5 cc engine. It has a 20-inch cutting width, using a bump-fed string that is 0.095 inches in diameter. The shaft is 59 inches long and straight.
Technical Specs
Item Gas-Powered String Trimmer
Cutting Width 20 in
Line Advance Bump
Shaft Length 59 in
Engine Cycle 2-Cycle
Tool Weight 13.9 lb
Engine Brand ECHO
Anti-Vibration Handle Anti-Vibration Handle
Fuel Tank Capacity 24 fl oz
Tool Length 71 5/16 in
Horsepower 1.8 hp
Quick Snap Spool Replacement Quick Snap Spool Replacement
Power Source Gas-Powered
Line Diameter 0.07 in, 0.08 in, 0.1 in
Shaft Type Straight
Attachment System Compatible Not Capable
Engine Displacement 30.5 cc
Tool Series X
Product Type Gas-Powered String Trimmer
CARB Compliant CARB Compliant
Tool Height 13 5/8 in
Tool Width 12 in
Includes Line, Trimmer Head
Gear Ratio High Torque
Country of Origin United States
(subject to change)