STRING TRIMMER, GAS, 2 STROKE, 25.4 CC, 21.0 OZ, ANTI-VIBRATION, 59 IN SHAFT
STRING TRIMMER, GAS, 2 STROKE, 25.4 CC, 21.0 OZ, ANTI-VIBRATION, 59 IN SHAFT
ECHO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This gas-powered string trimmer has a 21-ounce fuel capacity for the 25.4 cc, 2-stroke engine. The line is 0.095 inches in diameter, bump feed, and the cutting width is 17 inches. This trimmer has an anti-vibration handle and a straight-style, 59-inch shaft.
Technical Specs
Item Gas-Powered String Trimmer
Cutting Width 17 in
Line Advance Bump
Shaft Length 59 in
Engine Cycle 2-Cycle
Tool Weight 12.8 lb
Engine Brand ECHO
Anti-Vibration Handle Anti-Vibration Handle
Fuel Tank Capacity 20.6 fl oz
Quick Snap Spool Replacement Quick Snap Spool Replacement
Power Source Gas-Powered
Line Diameter 0.07 in, 0.08 in, 0.1 in
Shaft Type Straight
Attachment System Compatible Not Capable
Engine Displacement 25.4 cc
Tool Series X
Product Type Gas-Powered String Trimmer
CARB Compliant CARB Compliant
Horsepower 1.35 hp
Gear Ratio High Torque
Country of Origin United States
(subject to change)