STRING TRIMMER, GAS, 2 STROKE, 21.2 CC, 14.9 OZ, 59 IN
STRING TRIMMER, GAS, 2 STROKE, 21.2 CC, 14.9 OZ, 59 IN
ECHO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This string trimmer has a 17-inch cutting width, a bump feed line advance, and a 0.095-inch diameter string. The 2-stroke gas engine is 21.2 cc, and the fuel tank capacity is 14.9 ounces. The straight-style shaft is 59 inches long. This trimmer has an anti-vibration handle for user comfort.
Technical Specs
Item Straight Shaft String Trimmer
Cutting Width 17 in
Line Advance Bump
Shaft Length 59 in
Engine Cycle 2-Cycle
Tool Weight 5.2 kg
Powerhead Attachment Series Speed-Feed 400
Product Type Straight Shaft String Trimmer
Fuel Tank Capacity 420 mL
Power Source Gas-Powered
Line Diameter 0.095 in
Shaft Type Straight
Attachment System Compatible Attachment Capable
Engine Displacement 21.2 cc
Tool Series SRM
Engine Brand Echo
Anti-Vibration Handle Anti-Vibration Handle
Quick Snap Spool Replacement No Quick Snap Spool Replacement
Country of Origin United States
(subject to change)