!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRING TRIMMER, GAS, 2 STROKE, 24 OZ, 30.5 CC, ANTI-VIBRATION, 59 IN SHAFT/20 IN CUT

STRING TRIMMER, GAS, 2 STROKE, 24 OZ, 30.5 CC, ANTI-VIBRATION, 59 IN SHAFT/20 IN CUT

ECHO

STRING TRIMMER, GAS, 2 STROKE, 24 OZ, 30.5 CC, ANTI-VIBRATION, 59 IN SHAFT/20 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING TRIMMER, GAS, 2 STROKE, 24 OZ, 30.5 CC, ANTI-VIBRATION, 59 IN SHAFT/20 IN CUT

STRING TRIMMER, GAS, 2 STROKE, 24 OZ, 30.5 CC, ANTI-VIBRATION, 59 IN SHAFT/20 IN CUT

ECHO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $817.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPESRM3020U
  • Mfr. Model # SRM3020U
  • UNSPSC # 84678900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.55 lbs

Product Details

This string trimmer has a straight shaft measuring 59 inches long and 20-inch cutting width. It uses a 0.095 string that is bump-fed. This trimmer has a 30.5 cc, 2-stroke, gas-powered engine, and an anti-vibration handle.

Technical Specs

  • Item String Trimmer
  • Cutting Width 20"
  • Shaft Type Straight
  • HP 1.8 hp
  • Line Diameter 0.095"
  • Quick Snap Spool Replacement No
  • Fuel Tank Capacity 24.0 oz
  • Includes Line, Trimmer Head
  • Fuel Type Gas
  • Shaft Length 59"
  • Engine Displacement 30.5 cc
  • Engine 2 Stroke
  • Line Advance Bump Feed
  • Anti Vibration Handle Yes
  • Battery Amperage Not Battery Operated
  • Included Charger No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list