!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRING TRIMMER, 3-SPEED, REVERSIBLE, 11 3/4 IN CUT, ADJUSTABLE SHAFT LENGTH

STRING TRIMMER, 3-SPEED, REVERSIBLE, 11 3/4 IN CUT, ADJUSTABLE SHAFT LENGTH

MAKITA

STRING TRIMMER, 3-SPEED, REVERSIBLE, 11 3/4 IN CUT, ADJUSTABLE SHAFT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING TRIMMER, 3-SPEED, REVERSIBLE, 11 3/4 IN CUT, ADJUSTABLE SHAFT LENGTH

STRING TRIMMER, 3-SPEED, REVERSIBLE, 11 3/4 IN CUT, ADJUSTABLE SHAFT LENGTH

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $351.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDUR189Z
  • Mfr. Model # DUR189Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.48 lbs

Product Details

This three-speed, reversible string trimmer has a curved, adjustable shaft, the telescopes from 60 1/2 inches to 64 1/2 inches in length. It has an 11 3/4-inch cutting width and comes with a shoulder harness, safety goggles, hex wrenches, accessory bag, and a protective guard. This trimmer is for use with an 18-volt lithium-ion battery, sold separately.

Technical Specs

  • Item String Trimmer
  • Battery Type Lithium-Ion
  • Battery Voltage 18V
  • Battery Amperage 3.0/4.0/5.0Ah
  • Included Charger No
  • Engine Displacement Not Gas Powered
  • Run Time Not Rated
  • Charge Time 30 min. - 50 min.
  • Includes Bump and Feed Trimmer Head, Shoulder Harness, Safety Goggles, Hex Wrench 4, Hex Wrench 5, Protective Guard, Accessory Bag
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list