!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRING LIGHT, PLS, BULB DEPENDENT, CORDED, STRING LIGHT, 50 FT CORD, 120V AC, SJTW

STRING LIGHT, PLS, BULB DEPENDENT, CORDED, STRING LIGHT, 50 FT CORD, 120V AC, SJTW

SOUTHWIRE

STRING LIGHT, PLS, BULB DEPENDENT, CORDED, STRING LIGHT, 50 FT CORD, 120V AC, SJTW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING LIGHT, PLS, BULB DEPENDENT, CORDED, STRING LIGHT, 50 FT CORD, 120V AC, SJTW

STRING LIGHT, PLS, BULB DEPENDENT, CORDED, STRING LIGHT, 50 FT CORD, 120V AC, SJTW

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS7548SW
  • Mfr. Model # 7548SW
  • UNSPSC # 39112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

This string light is perfect for construction sites, plugs into a standard 3-prong outlet, super heavy duty wire will outlast, works with a standard 3-plug outlet. Plus it meets the standards for UL listed. It also has 750 watts, a screw in bulb base, and a one-year manufacturer's warranty.

Technical Specs

  • Item String Light,PLS
  • Bulb Spacing 10 ft
  • Lighting Technology Bulb Dependent
  • Number of Bulb Fixtures 5
  • Power Cord Length 50 ft
  • Switch Type No Switch
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Cord Designation SJTW
  • Current 15 A
  • Frame Colour Yellow
  • Head Material Plastic
  • Manufacturer Warranty Length 1 yr
  • Number of Cord Wires 3
  • Standards UL Listed
  • Bulb Base Type Screw In
  • IP Rating Not IP Rated
  • Mount Type Eye Hole
  • Operating Voltage 120V AC
  • String Overall Length 50 ft
  • Wattage 750 W
  • Job Light Type String Light
  • Includes Bulb No
  • Cord Wire Gauge 12 AWG
  • Features Party Lighting Has Never Been this Durable, Perfect for Construction Sites, Plugs into a Standard 3-Prong Outlet, Super Heavy Duty Wire Will Outlast, Works with a Standard 3-Plug Outlet
  • Head Colour Black
  • Lamp Guard Plastic
  • NEMA Plug Configuration 5-15P
  • Plug Type Straight Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list