!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRING LIGHT, WITH 12/3 SJTW CORD 100

STRING LIGHT, WITH 12/3 SJTW CORD 100

SOUTHWIRE

STRING LIGHT, WITH 12/3 SJTW CORD 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING LIGHT, WITH 12/3 SJTW CORD 100

STRING LIGHT, WITH 12/3 SJTW CORD 100

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS7549SW
  • Mfr. Model # 7549SW
  • UNSPSC # 39112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This plastic string light features cable rated to 300v, party lighting has never beenThis durable, perfect for construction sites, plugs into a standard 3 prong outlet, super heavy duty wire will outlast, works with a standard outlet. It also has 150 watts, a screw in bulb base.

Technical Specs

  • ItemPlastic String Light
  • Bulb Spacing10 ft
  • IP RatingNot IP Rated
  • Mount TypeEye Hole
  • Operating Voltage120V AC
  • Overall Height13.5 in
  • String Overall Length100 ft
  • Wattage150 W
  • Job Light TypeString Light
  • Includes BulbNo
  • Cord Wire Gauge12 AWG
  • FeaturesCable Rated to 300V, Party Lighting Has Never Been this Durable, Perfect for Construction Sites, Plugs into a Standard 3 Prong Outlet, Super Heavy Duty Wire will Outlast, Works with a Standard 3 Plug Outlet
  • NEMA Plug Configuration5-15P
  • Plug TypeStraight Blade
  • Bulb Base Type Screw In
  • Head Diameter 13.5 in
  • Lighting Technology Bulb Dependent
  • Number of Bulb Fixtures 10
  • Overall Depth 28 in
  • Power Cord Length 100 ft
  • Switch Type No Switch
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Cord Designation SJTW
  • Current 15 A
  • Lamp Guard Plastic
  • Overall Width 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list