!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 1 LEG

SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 1 LEG

STRETCHFOR

SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 1 LEG close
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
SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 1 LEG

SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 1 LEG

STRETCHFOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.97 / EACH
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
  • Item # TRAC506Z/S
  • Mfr. Model # C506Z/S
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.4 lbs

Product Details

This six-foot shock-absorbing lanyard is black/orange and is made with steel hardware, webbing, and polyester. Shock-absorbing lanyards extend in length to absorb energy and dampen the jolt to the body when a fall is arrested, helping to reduce the risk of fall injuries.

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Visual Load Indicator No
  • Shock-Absorbing Lanyard Material Polyester
  • Number of Legs 1
  • Anchorage End Connection Type Snap Hook
  • Harness End Connection Snap Hook
  • Harness End Connection Material Steel
  • Lanyard Material Webbing
  • Maximum Extended Fall Length 11 ft
  • Colour Black, Orange
  • Hardware Material Steel
  • Shock Absorbing Type Shock Pack
  • Weight Capacity 352 lb
  • Adjustable Length No
  • Anchorage End Connection Material Steel
  • Max. Working Length 4 1/2 to 6 ft
  • Standards CSA, ANSI, OSHA