SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 2 LEGS
SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 11 FT MAX FALL, 352 LB CAPACITY, 2 LEGS
STRETCHFOR
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
This six-foot shock-absorbing lanyard is black/orange and is made with steel hardware, webbing, and polyester. Shock-absorbing lanyards extend in length to absorb energy and dampen the jolt to the body when a fall is arrested, helping to reduce the risk of fall injuries.
Technical Specs
Item Shock-Absorbing Lanyard
Visual Load Indicator No
Shock-Absorbing Lanyard Material Polyester
Number of Legs 2
Anchorage End Connection Type Snap Hook
Harness End Connection Snap Hook
Harness End Connection Material Steel
Lanyard Material Webbing
Maximum Extended Fall Length 11 ft
Colour Black, Orange
Hardware Material Steel
Shock Absorbing Type Shock Pack
Weight Capacity 352 lb
Adjustable Length No
Anchorage End Connection Material Steel
Max. Working Length 4 1/2 to 6 ft
Standards CSA, ANSI, OSHA