SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 9 29/32 FT MAX FALL, 220LB CAPACITY, 2 LEGS
SHOCK-ABSORBING LANYARD, STEEL HARDWARE, 9 29/32 FT MAX FALL, 220LB CAPACITY, 2 LEGS
STRETCHFOR
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
This six-foot shock-absorbing lanyard is black and is made with steel hardware, webbing, and polyester. Shock-absorbing lanyards extend in length to absorb energy and dampen the jolt to the body when a fall is arrested, helping to reduce the risk of fall injuries.
Technical Specs
Item Shock-Absorbing Lanyard
Visual Load Indicator No
Shock-Absorbing Lanyard Material Polyester
Number of Legs 2
Anchorage End Connection Type Snap Hook
Harness End Connection Snap Hook
Harness End Connection Material Steel
Lanyard Material Webbing
Maximum Extended Fall Length 9 29/32 ft
Colour Black
Hardware Material Steel
Shock Absorbing Type Shock Pack
Weight Capacity 220 lb
Adjustable Length No
Anchorage End Connection Material Steel
Max. Working Length 4 1/2 to 6 ft
Standards CSA, ANSI, OSHA