!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD/PALMYRA

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD/PALMYRA

GARANT PRO

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD/PALMYRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD/PALMYRA

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD/PALMYRA

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GARGPSTBPA16
  • Mfr. Model # GPSTBPA16
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.392 lbs

Product Details

Tackle clean-up on rough surfaces with this heavy-duty brown street broom featuring an efficient yet maneuverable 16-inch sweep face and 4-inch palmyra bristle trim. The wooden handle measures 60 inches, allowing you a comfortable reach. Its 1 1/8-inch diameter feels sturdy as you direct the broom.

Technical Specs

  • Item Street Broom
  • Bristle Colour Brown
  • Handle Colour Wood Grain
  • Includes Broom Handle and Head
  • Colour Coding System Yes
  • Bristle Material Palmyra
  • Block Material Wood
  • Chemical Resistant Yes
  • Acid Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list