!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLE CLIMBING STRAP, 8 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON, STEEL

POLE CLIMBING STRAP, 8 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON, STEEL

DBI-SALA

POLE CLIMBING STRAP, 8 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE CLIMBING STRAP, 8 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON, STEEL

POLE CLIMBING STRAP, 8 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON, STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $856.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1200111
  • Mfr. Model # 1200111
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This pole climbing strap is made with steel hardware. It also meets the standards for CSA z359.14 type ab, OSHA. This pole climbing strap has a 310-pound weight capacity, and is RFID equipped. Pole-climbing straps keep pole climbers in place on the worker's foot. They wrap around the ankle and attach to the strap attachment ring on the pole climber.

Technical Specs

  • Item Pole Climbing Strap
  • For Pole Type Transmission
  • Maximum Pole Dia. 30 1/2 in
  • Lanyard Length 8 ft
  • RFID Equipped Yes
  • Hardware Material Steel
  • Weight Capacity 310 lb
  • Lanyard Material Nylon
  • Positioning Strap Material Nylon
  • Standards CSA Z359.14 Type AB, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list