!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLE CLIMBING STRAP SYSTEM, 6 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON

POLE CLIMBING STRAP SYSTEM, 6 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON

DBI-SALA

POLE CLIMBING STRAP SYSTEM, 6 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE CLIMBING STRAP SYSTEM, 6 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON

POLE CLIMBING STRAP SYSTEM, 6 FT LANYARD LENGTH, NYLON, 5½ IN MIN POLE DIA, NYLON

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,339.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1204075
  • Mfr. Model # 1204075
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Fall Protection, Cynch-Lok(TM) Fall Restraint Rope and Web Pole Straps, Web, for Distribution Poles, Max Pole Size (Dia/Cir - 16 in./50 in.), Meets CSA Z59.14-01 Standard for Type AB, One-Handed Adjustment, Cut and Fire Resistant.

Technical Specs

  • Item Pole Climbing Strap
  • For Pole Type Distribution
  • Maximum Pole Dia. 18 1/2 in
  • Lanyard Length 6 ft
  • RFID Equipped Yes
  • Hardware Material Stainless Steel
  • Weight Capacity 310 lb
  • Lanyard Material Nylon
  • Positioning Strap Material Nylon
  • Standards ASTM F887-11, CSA Z259.14 Type A and AB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list