!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT SERVICE SINK FAUCET: T&S, CHROME FINISH, 12.96 GPM FLOW RATE, 2⅝ IN SPOUT LG

STRAIGHT SERVICE SINK FAUCET: T&S, CHROME FINISH, 12.96 GPM FLOW RATE, 2⅝ IN SPOUT LG

T&S BRASS

STRAIGHT SERVICE SINK FAUCET: T&S, CHROME FINISH, 12.96 GPM FLOW RATE, 2⅝ IN SPOUT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT SERVICE SINK FAUCET: T&S, CHROME FINISH, 12.96 GPM FLOW RATE, 2⅝ IN SPOUT LG

STRAIGHT SERVICE SINK FAUCET: T&S, CHROME FINISH, 12.96 GPM FLOW RATE, 2⅝ IN SPOUT LG

T&S BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $383.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG443V44
  • Mfr. Model # B0665BSTR
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.14 lbs

Technical Specs

  • Item Straight Service Sink Faucet
  • Faucet Type Service Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance No
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Female NPT
  • Includes Wall Bracket
  • Features 8 in Wall mount mixing faucet with rough chrome plated brass body, Vacuum breaker spout with pail hook & 3/4 in garden hose outlet, Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water, Lever handles with color coded indexes, 1/2 in NPT female eccentric inlets with 2 in flanges, Adjustable centers from 7 3/4 in to 8 1/4 in, Built-in service stops in body, Upper support rod, Material: Rough chrome plated brass body & spout and chrome plated metal handles
  • Spout Length 2 5/8 in
  • Max. Mounting Hole Center Distance 8 in
  • Temperature Control Yes
  • Mounting Type - Faucet Wall
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Straight
  • Plumbing Brand T&S
  • Flow Rate 12.96 gpm
  • Ligature Resistant No
  • Standards ASME A112.18.1/CSA B125.1, ASSE 1001, NSF 372, NSF 61/9
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 4KPZ9 or 4KRA1
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 1 yr Parts
  • Spout Reach 9 1/8 in
  • Power Source None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list