!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HC 1130C SERIES HEAVY INDUSTRY STRAIGHT CUTTING TORCH, 36 IN, 90 °

HC 1130C SERIES HEAVY INDUSTRY STRAIGHT CUTTING TORCH, 36 IN, 90 °

STOODY

HC 1130C SERIES HEAVY INDUSTRY STRAIGHT CUTTING TORCH, 36 IN, 90 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HC 1130C SERIES HEAVY INDUSTRY STRAIGHT CUTTING TORCH, 36 IN, 90 °

HC 1130C SERIES HEAVY INDUSTRY STRAIGHT CUTTING TORCH, 36 IN, 90 °

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,412.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0381-1709
  • Mfr. Model # 0381-1709
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 1486
  • Shipping Weight 5.3 lbs

Product Details

Bulldog(TM) scrap cutting torches. Designed for use with all alternative fuel gases: not acetylene, hydrogen or gasoline: extra length torches coupled with special cutting tips are ideally suited for scrap, demolition and construction trades. Lightweight construction with high flow capacity.

Technical Specs

  • Item Heavy Industry Straight Cutting Torch
  • Head Angle 90 Degrees
  • Features High Capacity Straight Torches Designed for Heavy Cutting Applications, Designed to be Lightweight but Strong and Durable, with Bulldog Torches, Superior Performance and Productivity are Assured, the Low Profile Head and Lightweight Design, Strength and Durability Puts the Bulldog in a Class of It's Own, Fully Conforms to ISO Standards -EN ISO 5172
  • Cutting Torch Series HC 1130C
  • Overall Length 36 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list