!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT CUP GRINDING WHEEL,60 GRIT,PK5

STRAIGHT CUP GRINDING WHEEL,60 GRIT,PK5

NORTON

STRAIGHT CUP GRINDING WHEEL,60 GRIT,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CUP GRINDING WHEEL,60 GRIT,PK5

STRAIGHT CUP GRINDING WHEEL,60 GRIT,PK5

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.75 / PACKAGE of 5

EHC: EHC :
Min Qty 5 = $548.75

Compliance and Restrictions

  • None

The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Product currently unavailable. Have a user ID?
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66252830846
  • Mfr. Model # 66252830846
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Item Straight Cup Grinding Wheel
  • Abrasive Wheel Diameter 5 in
  • Arbor Hole Size 1 1/4 in
  • Abrasive Grit 60
  • Max. RPM 4,585 RPM
  • Specification 38A60-KVBE
  • Abrasive Wheel Type Type 6
  • Thickness 1 1/2 in
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Hardness K
  • Series 38A
  • Bond Type Vitrified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list