!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

STRAIGHT CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,395.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RM2
  • Mfr. Model # 150MS1H4D4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage230V AC
  • Flow Rate @ 80 ft of Head (Maximum)64 gpm
  • Compatible Intake Pipe Size2 in
  • Compatible Discharge Pipe Size1 1/2 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PrimingManual
  • Best Efficiency Head74 ft
  • Compatible with Media TypeWater
  • FeaturesEasy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • Flow Rate @ 70 ft of Head (Maximum)108 gpm
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Motor Frame Designation56YZ
  • Mounting OrientationHorizontal
  • Overall Length13.3 in
  • Pumping ApplicationAir Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted MaterialStainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
  • Phase Single
  • Horsepower 3 hp
  • Flow Rate @ 60 ft of Head (Maximum) 132 gpm
  • Maximum Feet of Head 84 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 131 gpm
  • Seal Material Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 92.8 gpm
  • Duty Cycle Continuous
  • Minimum Flow Rate 62.7 gpm
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Maximum Media Temperature 212 Degrees F
  • Motor Type 1 - Phase: Totally Enclosed Fan-Cooled
  • Overall Height 8.7 in
  • Overall Width 6.7 in
  • Maximum RPM 3,500 RPM
  • Series MCS
  • Shut Off Pressure (Maximum) 75 psi
  • Standards CSA Certified, NSF 61 Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list