!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

STRAIGHT CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,542.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RM0
  • Mfr. Model # 3ST1H9D4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Maximum Feet of Head84 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate131 gpm
  • Seal Material316 Stainless Steel, Carbon, Silicon Carbide, Viton
  • Best Efficiency Flow90 gpm
  • Duty CycleContinuous
  • Minimum Flow Rate62.7 gpm
  • For Use With Potable SystemsYes
  • Impeller DesignClosed
  • Motor Frame Designation56J
  • Mounting OrientationHorizontal, Vertical
  • Overall Length20.1 in
  • Pumping ApplicationAir Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted Material316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
  • Phase Three
  • Horsepower 3 hp
  • Flow Rate @ 80 ft of Head (Maximum) 60 gpm
  • Compatible Intake Pipe Size 2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Priming Manual
  • Best Efficiency Head 45 ft
  • Compatible with Media Type Water
  • Features Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • Flow Rate @ 70 ft of Head (Maximum) 108 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Motor Type 3-Phase
  • Overall Height 8.8 in
  • Overall Width 8.5 in
  • Maximum RPM 3,500 RPM
  • Series NPE
  • Shut Off Pressure (Maximum) 125 psi
  • Standards CSA Certified, NSF 61 Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list