!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

STRAIGHT CENTRIFUGAL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STRAIGHT CENTRIFUGAL PUMP

STRAIGHT CENTRIFUGAL PUMP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,044.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RL6
  • Mfr. Model # 6BF1K9F0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage240/480V AC
  • Flow Rate @ 60 ft of Head (Maximum)300 gpm
  • Compatible Intake Pipe Size4 in
  • Compatible Discharge Pipe Size3 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 30 ft of Head (Maximum)400 gpm
  • PrimingManual
  • Best Efficiency Head65 ft
  • Compatible with Media TypeWater
  • Discharge Rotation90 Degrees Increments
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Minimum Flow Rate226.25 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Maximum Media Temperature212 Degrees F
  • Mounting OrientationHorizontal
  • Overall Length25.1 in
  • Pumping ApplicationBooster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal TypeMechanical Type 21
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 7 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 360 gpm
  • Maximum Feet of Head 75 ft
  • Intake Type Flange
  • Discharge Type Flange
  • Maximum Flow Rate 372.05 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 340 gpm
  • Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 260 gpm
  • Discharge Flange Size 3 in
  • Duty Cycle Continuous
  • Flange or Union Included Yes
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Intake Size 4 in
  • Motor Frame Designation 213JM
  • Overall Height 11.2 in
  • Overall Width 9.7 in
  • Maximum RPM 3,500 RPM
  • Series 3656
  • Shut Off Pressure (Maximum) 175 psi
  • Standards ANSI 61, NSF Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list